- 3/8" Hand Brace Utility Pole Auger Bit
- 18" Overall Length
- 12" Flute Length
| No. of Flutes | 1 |
| Overall Length | 18 in |
| Cutting Dia. | 0.375 in |
| Applicable Materials | Wood |
| Point Shape | Screw+Spur+Cutter |
| Flute Length | 12 in |
| Shank Size Symbol | Taper Square |
| Spiral Angle | CW |
| Type | Auger Bit |
| Weight | 0.3 LB |

