- 3/4" Hand Brace Utility Pole Auger Bit
- 18" Overall Length
- 12" Flute Length
| Shank Size Symbol | 5/16 in Hex |
| Cutting Dia. | 0.75 in |
| Point Shape | Screw+Spur+Cutter |
| Applicable Materials | Wood |
| Spiral Angle | CW |
| No. of Flutes | 1 |
| Flute Length | 12 in |
| Type | Auger Bit |
| Overall Length | 18 in |
| Weight | 4.74 LB |

