- Right Hand Adjustable Die
- 1 1/8-7 NC Fractional Thread
- Adjustable
- 3" Round OD
| Thread Series | Fractional |
| Thread Size & Type | 1 1/8-7 NC |
| Right / Left Hand | Right Hand |
| Material | High Carbon Steel |
| Outside Dimension | 3 in |
| Type | Adjustable |
| Tool Shape | Round |
| Applicable Materials | Most Metals |
| Packing Type | Bulk |
| Weight | 1.35 LB |

