- 5/8" Power Drill Power Pole Auger Bit
- 17" Overall Length
- 12" Flute Length
| Spiral Angle | CW |
| Cutting Dia. | 0.625 in |
| Applicable Materials | Wood |
| No. of Flutes | 1 |
| Shank Type | Cylinder+Hex |
| Flute Length | 12 in |
| Point Shape | Brad+Spur+Cutter |
| Overall Length | 17 in |
| Type | Auger Bit |
| Packing Type | Bulk |
| Weight | 4.38 LB |

