- 9/16" Power Drill Power Pole Auger Bit
- 29" Overall Length
- 24" Flute Length
| Cutting Dia. | 0.5625 in |
| Overall Length | 29 in |
| Packing Type | Bulk |
| Spiral Angle | CW |
| Type | Auger Bit |
| Flute Length | 24 in |
| No. of Flutes | 1 |
| Applicable Materials | Wood |
| Shank Type | Cylinder+Hex |
| Point Shape | Brad+Spur+Cutter |
| Weight | 1.92 LB |

