- 13/16" Power Drill Power Pole Auger Bit
- 29" Overall Length
- 24" Flute Length
| Applicable Materials | Wood |
| Overall Length | 29 in |
| Type | Auger Bit |
| Flute Length | 24 in |
| Packing Type | Bulk |
| Point Shape | Brad+Spur+Cutter |
| No. of Flutes | 1 |
| Shank Type | Cylinder+Hex |
| Cutting Dia. | 0.8125 in |
| Spiral Angle | CW |
| Weight | 1.7 LB |

