- 9/16" Impact Wrench Utility Pole Auger Bit
- 18" Overall Length
- 15" Flute Length
| Applicable Materials | Wood |
| Cutting Dia. | 0.5625 in |
| Flute Length | 15 in |
| Shank Type | Hex |
| Overall Length | 18 in |
| Point Shape | Screw+Spur |
| No. of Flutes | 1 |
| Shank Size Symbol | 7/16 in |
| Type | Auger Bit |
| Spiral Angle | CW |
| Weight | 0.72 LB |

