- Drill Bit Set
- 5 Pieces
- Brad Point Tip
- 3/16" to 1/2" Size Range
- Bright Finish
features
- Brad point tip provides accurate positioning for starting the hole
- Bit is precision ground for use in furniture making, doweling, cabinetry and other woodworking applications where an exact hole size is required
- Spur cutting edges reduce splintering and ensure a smooth, clean hole
- Wide flutes provide a fast, continuous flow of chips
| Type | Brad Point Tip |
| No. of Pieces | 5 |
| Size Range | 3/16 in to 1/2 in |
| Finish | Bright |
| Weight | 0.43 LB |

