- Right Hand Adjustable Die
- 5/16-18 NC Fractional Thread
- Adjustable
- 1" Round OD
| Thread Size & Type | 5/16-18 NC |
| Type | Adjustable |
| Material | High Speed Steel |
| Right / Left Hand | Right Hand |
| Thread Series | Fractional |
| Tool Shape | Round |
| Applicable Materials | Most Metals |
| Outside Dimension | 1 in |
| Packing Type | Bulk |
| Weight | 0.23 LB |

