- Rotary Drill Bits
- 1/2" Diameter
- 6" Overall Length
- Masonary Bit
features
- Tungsten carbide tips
- For drilling concrete, masonry, brick, tile, slate and plaster
- Use only in rotary drills
| Overall Length | 6 in |
| Dia. | 0.5 in |
| Bit Type | Masonry, Rotary |
| Weight | 0.2 LB |

