Skip to content Skip to navigation menu
Irwin Industrial Tools585-5026023

585-5026023

501 Series Rotary Percussion Carbide-Tipped Bits
Item #102015382
  • Rotary Drill Bit
  • 1" Diameter
  • 6" Overall Length
Irwin Industrial Tools585-5026023
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Rotary Drill Bit
  • 1" Diameter
  • 6" Overall Length
Overall Length 6 in
Dia. 1 in
Bit Type Rotary
Manufacturer Name Irwin�
Weight 0.664 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison