- Screw Extractors Set
- EX-1 Screw Extractor Size
- 5/64" Drill Bit Size
| Bit Size | 5/64 in |
| Screw Extractor Size | EX-1 |
| Package Type | Carded |
| No. of Pieces | 2 |
| Weight | 0.03 LB |
| Bit Size | 5/64 in |
| Screw Extractor Size | EX-1 |
| Package Type | Carded |
| No. of Pieces | 2 |
| Weight | 0.03 LB |