- Screw Extractors Set
- EX-2 Screw Extractor Size
- 7/64" Drill Bit Size
| Bit Size | 7/64 in |
| Screw Extractor Size | EX-2 |
| Package Type | Carded |
| No. of Pieces | 2 |
| Weight | 0.03 LB |
| Bit Size | 7/64 in |
| Screw Extractor Size | EX-2 |
| Package Type | Carded |
| No. of Pieces | 2 |
| Weight | 0.03 LB |