- Screw Extractors Set
- EX-3 Screw Extractor Size
- 5/32" Drill Bit Size
| No. of Pieces | 2 |
| Package Type | Carded |
| Screw Extractor Size | EX-3 |
| Bit Size | 5/32 in |
| Weight | 0.02 LB |
| No. of Pieces | 2 |
| Package Type | Carded |
| Screw Extractor Size | EX-3 |
| Bit Size | 5/32 in |
| Weight | 0.02 LB |