- Screw Extractors Set
- EX-4 Screw Extractor Size
- 1/4" Drill Bit Size
| Package Type | Carded |
| Screw Extractor Size | EX-4 |
| No. of Pieces | 2 |
| Bit Size | 1/4 in |
| Weight | 0.1 LB |
| Package Type | Carded |
| Screw Extractor Size | EX-4 |
| No. of Pieces | 2 |
| Bit Size | 1/4 in |
| Weight | 0.1 LB |