- Screw Extractors Set
- EX-5 Screw Extractor Size
- 19/64" Drill Bit Size
| Bit Size | 19/64 in |
| Package Type | Carded |
| No. of Pieces | 2 |
| Screw Extractor Size | EX-5 |
| Weight | 0.54 LB |
| Bit Size | 19/64 in |
| Package Type | Carded |
| No. of Pieces | 2 |
| Screw Extractor Size | EX-5 |
| Weight | 0.54 LB |