- Screw Extractors Set
- EX-6 Screw Extractor Size
- 13/32" Drill Bit Size
| No. of Pieces | 2 |
| Screw Extractor Size | EX-6 |
| Bit Size | 13/32 in |
| Package Type | Carded |
| Weight | 0.99 LB |
| No. of Pieces | 2 |
| Screw Extractor Size | EX-6 |
| Bit Size | 13/32 in |
| Package Type | Carded |
| Weight | 0.99 LB |