- Screw Extractors Set
- 1/2" Drive Size
- 19 mm
- 21 mm
- 22 mm
features
- Designed specifically to remove lugnuts
- When you are faced with a rounded off, rusted tight or painted over bolt, bolt extractors will break it free
- Reverse spiral flutes are designed to bite down to provide maximum gripping power
- High carbon steel ensures longer life and greater durability
- Universal lobular design fits all types of fasteners
- 3/8" square drive for use with hand ratchets, impact wrenches and air ratchets
- hexagonal flats for use with flat wrench, pliers, adjustable wrench, sockets or VISE-GRIP® locking pliers
| Drive Size | 1/2 in |
| Package Type | Plastic Case |
| Bolt Size | 3/4 in, 7/8 in, 1 in, 13/16 in, 24 mm, 19 mm, 15/16 in, 21 mm, 22 mm |
| No. of Pieces | 5 |
| Weight | 2.15 LB |

