| Spiral Angle | CW |
| Drill Size | 5/64 in |
| Material | HSS |
| Size Type | Fractional, Equal Ends |
| Applicable Materials | Metal, Wood, Plastic |
| Point Angle | 118 degrees |
| Drill Length Type | Jobber |
| Finish | Bright |
| Drill Style | Standard Twist Drill |
| Packing Type | Bulk |
| Flute Length | 1 in |
| Weight | 0.02 LB |

