| Applicable Materials | Metal, Wood, Plastic |
| Finish | Bright |
| Packing Type | Bulk |
| Size Type | Fractional, Equal Ends |
| Spiral Angle | CW |
| Material | HSS |
| Drill Length Type | Jobber |
| Drill Style | Standard Twist Drill |
| Point Angle | 118 degrees |
| Drill Size | 7/64 in |
| Flute Length | 1.5 in |
| Weight | 0.01 LB |

