- Drill Bit Set
- 15 Pieces
- HSS Fractiona
- 1/16" to 1/2" Size Range
- Bright Finish
features
- Bit is constructed of M-2 high speed steel for the best combination of strength, heat resistance and wear resistance
- Standard 118° point for use in wood, metal and plastic
| Size Range | 1/16 in to 1/2 in |
| Type | HSS Fractiona |
| Increment (Length) | 1/32 in |
| Point Angle | 118 ° |
| Finish | Bright |
| No. of Pieces | 15 |
| Weight | 1.61 LB |

