- Drill Bit Set
- 5 Pieces
- Heavy Duty HSS Fractional
- 3/32" to 5/32" Size Range
- Black Oxide Finish
features
- Bit is constructed of M-2 high speed steel for the best combination of strength, heat resistance and wear resistance
- Standard 118° point for use in wood, metal and plastic
- 3/8" reduced shank fits all 3/8" drills
| Finish | Black Oxide |
| No. of Pieces | 5 |
| Size Range | 3/32 in to 5/32 in |
| Point Angle | 135 ° |
| Increment (Length) | 1/32 in |
| Type | Heavy Duty HSS Fractional |
| Weight | 2.07 LB |

