- Reduced Shank High Speed Steel Drill Bit Sets
- 29 Pieces
- Sizes Range From 1/16" to 1/2" in 1/64" Increments
- 118 ° Point Angle
features
- Bit is constructed of M-2 high speed steel for the best combination of strength, heat resistance and wear resistance
- Standard 118° point for use in wood, metal and plastic
- 3/8" reduced shank fits all 3/8" drills
| Point Angle | 118 ° |
| Increment (Length) | 1/64 in |
| No. of Pieces | 29 |
| Size Range | 1/16" to 1/2" |
| Weight | 3.25 LB |

