- Fractional Drill
- 1/2 in
- Bright Finish
- Jobber Length Type
applications
- Automotive, MRO, Portable Drills, Stationary Drill Press
| Material | HSS |
| Packing Type | Carded |
| Overall Length | 3.75 in |
| Drill Length Type | Jobber |
| Finish | Bright |
| Applicable Materials | Metal, Wood, Plastic |
| Spiral Angle | CW |
| Drill Style | Standard Twist Drill |
| Size Type | Fractional, Equal Ends |
| Drill Size | 1/2 in |
| Flute Length | 4 1/2 in |
| Point Angle | 118 ° |
| Weight | 0.24 LB |

