- Fractional Drill
- 5/32 in
- Black Oxide Finish
applications
- Metal drilling in tight places, Drilling sheet metal for rivets & fasteners
features
- Drills twice as many holes as a single end drill bit
- Heavy-duty web construction for strength and durability
| Finish | Black Oxide |
| Flute Length | 5/8 in |
| Drill Style | Split Point |
| Size Type | Fractional, Equal Ends |
| Point Angle | 135 ° |
| Drill Size | 5/32 in |
| Overall Length | 2.0625 in |
| Weight | 0.008 LB |

