| Finish | Black Oxide |
| Size Type | Fractional, Equal Ends |
| Drill Style | Split Point |
| Point Angle | 135 degrees |
| Drill Size | 3/16 in |
| Flute Length | 0.625 in |
| Weight | 0.24 LB |
| Finish | Black Oxide |
| Size Type | Fractional, Equal Ends |
| Drill Style | Split Point |
| Point Angle | 135 degrees |
| Drill Size | 3/16 in |
| Flute Length | 0.625 in |
| Weight | 0.24 LB |