- Rotary Drill Bit
- Tungsten Carbide
- 3/16" Diameter
- 4" Overall Length
| Dia. | 0.1875 in |
| Material | Tungsten Carbide |
| Manufacturer Name | Irwin� |
| Overall Length | 4 in |
| Bit Type | Rotary |
| Weight | 0.09 LB |
| Dia. | 0.1875 in |
| Material | Tungsten Carbide |
| Manufacturer Name | Irwin� |
| Overall Length | 4 in |
| Bit Type | Rotary |
| Weight | 0.09 LB |