- Rotary Drill Bit
- Tungsten Carbide
- 1/2" Diameter
- 4" Overall Length
| Manufacturer Name | Irwin® |
| Bit Type | Rotary |
| Dia. | 0.5 in |
| Overall Length | 4 in |
| Material | Tungsten Carbide |
| Weight | 2.95 LB |
| Manufacturer Name | Irwin® |
| Bit Type | Rotary |
| Dia. | 0.5 in |
| Overall Length | 4 in |
| Material | Tungsten Carbide |
| Weight | 2.95 LB |