- Rotary Drill Bit
- Tungsten Carbide
- 5/8" Diameter
- 6" Overall Length
| Dia. | 0.625 in |
| Overall Length | 6 in |
| Material | Tungsten Carbide |
| Manufacturer Name | Irwin� |
| Bit Type | Rotary |
| Weight | 0.31 LB |
| Dia. | 0.625 in |
| Overall Length | 6 in |
| Material | Tungsten Carbide |
| Manufacturer Name | Irwin� |
| Bit Type | Rotary |
| Weight | 0.31 LB |