- Fractional Drill
- 13/32 in
- Black Oxide Finish
- Aircraft Extension, 12" Length Type
features
- Heavy-duty web construction for strength and durability
- Drilling where extra reach is needed
| Drill Style | Aircraft |
| Point Angle | 135 ° |
| Packing Type | Bulk |
| Overall Length | 12 in |
| Flute Length | 3.875 in |
| Size Type | Fractional, Equal Ends |
| Drill Size | 13/32 in |
| Finish | Black Oxide |
| Drill Length Type | Aircraft Extension, 12" |
| Weight | 2.28 LB |

