- Fractional Drill
- 1/16 in
- Black Oxide Finish
- Aircraft Extension, 12" Length Type
features
- Heavy-duty web construction for strength and durability
- Drilling where extra reach is needed
| Packing Type | Carded |
| Flute Length | 7/8 in |
| Point Angle | 135 ° |
| Drill Size | 1/16 in |
| Drill Style | Aircraft |
| Overall Length | 12 in |
| Size Type | Fractional, Equal Ends |
| Drill Length Type | Aircraft Extension, 12" |
| Finish | Black Oxide |
| Weight | 0.03 LB |

