- Fractional Drill
- 3/8 in
- Black Oxide Finish
- Jobber Length Type
features
- Heavy-duty web construction for strength and durability
- 135° split point begins drilling immediately, minimizing bit "walk"
- General metal drilling, creates pilot holes for screw extractors
| Size Type | Fractional, Equal Ends |
| Material | HSS |
| Point Angle | 135 ° |
| Overall Length | 3.125 in |
| Shank Type | Cylinder |
| Spiral Angle | CCW |
| Drill Size | 3/8 in |
| Packing Type | Bulk |
| Drill Style | Split Point |
| Flute Length | 3 5/8 in |
| Finish | Black Oxide |
| Drill Length Type | Jobber |
| Weight | 0.03 LB |

