| Drill Length Type | Jobber |
| Size Type | Fractional, Equal Ends |
| Finish | Gold Oxide |
| Point Angle | 135 degrees |
| Packing Type | Bulk |
| Applicable Materials | Hard Steel, Stainless Steel, Titanium |
| Flute Length | 2.625 in |
| Spiral Angle | CW |
| Drill Size | 15/64 in |
| Shank Type | Cylinder |
| Material | HSS-E (Co-M42) |
| Drill Style | Split Point |
| Weight | 0.04 LB |

