- Cobalt High Speed Steel Drill Bit Sets
- 15 Pieces
- Sizes Range From 1/16" to 1/2" in 1/32" Increments
- 135 ° Point Angle
features
- Constructed of M-42 5% cobalt high speed steel for super abrasive resistance in tough metals
- Heavy-duty spiral flute design produces faster chip ejection
- Shorter cutting lips reduce torque for drilling in high tensile strength materials
- 135° split point reduces feed pressure for easier penetration without work hardening
| Size Range | 1/16" to 1/2" |
| Point Angle | 135 ° |
| Type | Cobalt HSS Fractional |
| No. of Pieces | 15 |
| Increment (Length) | 1/32 in |
| Weight | 2.13 LB |

