- Drill Bit Set
- 21 Pieces
- HSS Fractiona
- 1/16" to 3/8" Size Range
- Cobalt Finish
features
- Constructed of M-42 5% cobalt high speed steel for super abrasive resistance in tough metals
- Heavy-duty spiral flute design produces faster chip ejection
- Shorter cutting lips reduce torque for drilling in high tensile strength materials
- 135° split point reduces feed pressure for easier penetration without work hardening
| Finish | Cobalt |
| Increment (Length) | 1/64 in |
| Point Angle | 135 ° |
| Size Range | 1/16 in to 3/8 in |
| No. of Pieces | 21 |
| Type | HSS Fractiona |
| Weight | 1.61 LB |

