| Size Type | Fractional, Equal Ends |
| Spiral Angle | CW |
| Finish | Black Oxide |
| Packing Type | Bulk |
| Flute Length | 1.125 in |
| Drill Size | 3/32 in |
| Drill Style | Split Point |
| Drill Length Type | Jobber |
| Point Angle | 135 degrees |
| Shank Type | Cylinder |
| Material | HSS |
| Weight | 0.01 LB |
| Size Type | Fractional, Equal Ends |
| Spiral Angle | CW |
| Finish | Black Oxide |
| Packing Type | Bulk |
| Flute Length | 1.125 in |
| Drill Size | 3/32 in |
| Drill Style | Split Point |
| Drill Length Type | Jobber |
| Point Angle | 135 degrees |
| Shank Type | Cylinder |
| Material | HSS |
| Weight | 0.01 LB |