| Material | HSS |
| Drill Style | Split Point |
| Finish | Black Oxide |
| Spiral Angle | CW |
| Size Type | Fractional, Equal Ends |
| Drill Size | 23/64 in |
| Flute Length | 3.5 in |
| Packing Type | Bulk |
| Drill Length Type | Jobber |
| Point Angle | 135 degrees |
| Shank Type | Cylinder |
| Weight | 0.09 LB |
| Material | HSS |
| Drill Style | Split Point |
| Finish | Black Oxide |
| Spiral Angle | CW |
| Size Type | Fractional, Equal Ends |
| Drill Size | 23/64 in |
| Flute Length | 3.5 in |
| Packing Type | Bulk |
| Drill Length Type | Jobber |
| Point Angle | 135 degrees |
| Shank Type | Cylinder |
| Weight | 0.09 LB |