- Drill Bit Set
- 15 Pieces
- Heavy Duty HSS Fractional
- 1/16" to 1/2" Size Range
- Black Oxide Finish
features
- Bit is constructed of M-2 high speed steel for the best combination of strength, heat resistance and wear resistance
- For general use in wood, metal and plastic
- Black oxide coating resists corrosion
- 135° split point ensures a true start and eliminates bit walking
| Point Angle | 135 ° |
| Finish | Black Oxide |
| Increment (Length) | 1/32 in |
| Size Range | 1/16 in to 1/2 in |
| No. of Pieces | 15 |
| Type | Heavy Duty HSS Fractional |
| Weight | 2.06 LB |

