| No. of Flutes | 2 |
| Drill Length Type | Jobber |
| Drill Size | 1/4 in |
| Size Type | Fractional, Equal Ends |
| Finish | TiN Coated |
| Drill Style | Split Point |
| Flute Length | 2.75 in |
| Point Angle | 135 degrees |
| Spiral Angle | CW |
| Packing Type | Bulk |
| Material | HSS |
| Shank Type | Cylinder |
| Weight | 0.04 LB |

