- Drill Bit Set
- 15 Pieces
- TiN HSS Fractional
- 1/16" to 1/2" Size Range
- TiN Coated Finish
features
- Titanium nitride coated bits last up to six times longer than standard high speed steel drill bits
- Cutting edge stays sharper longer
- Titanium nitride coating reduces friction
- Repetitive metal drilling with portable drills, stationary drill press
| Increment (Length) | 1/32 in |
| Type | TiN HSS Fractional |
| Point Angle | 135 ° |
| No. of Pieces | 15 |
| Size Range | 1/16 in to 1/2 in |
| Finish | TiN Coated |
| Weight | 2.05 LB |

