- Right Hand Solid Die
- 6-32 NC Machine Screw Thread
- Solid
- 1" Hex OD
| Thread Size & Type | 6-32 NC |
| Outside Dimension | 1 in |
| Right / Left Hand | Right Hand |
| Type | Solid |
| Thread Type | NC |
| Threads per Inch | 32 |
| Packing Type | Bulk |
| Thread Series | Machine Screw |
| Tool Shape | Hexagon |
| Material | High Carbon Steel |
| Die Size | 6 |
| Applicable Materials | Most Metals |
| Weight | 0.07 LB |

