| Packing Type | Bulk |
| Flute Length | 1.25 in |
| Size Type | Fractional, Equal Ends |
| Drill Style | Aircraft |
| Finish | Black Oxide |
| Point Angle | 135 degrees |
| Drill Length Type | Aircraft Extension, 6" |
| Drill Size | 3/32 in |
| Weight | 0.11 LB |
| Packing Type | Bulk |
| Flute Length | 1.25 in |
| Size Type | Fractional, Equal Ends |
| Drill Style | Aircraft |
| Finish | Black Oxide |
| Point Angle | 135 degrees |
| Drill Length Type | Aircraft Extension, 6" |
| Drill Size | 3/32 in |
| Weight | 0.11 LB |