| Size Type | Fractional, Equal Ends |
| Drill Length Type | Aircraft Extension, 6" |
| Point Angle | 135 degrees |
| Drill Style | Aircraft |
| Flute Length | 3.4375 in |
| Drill Size | 11/32 in |
| Finish | Black Oxide |
| Packing Type | Bulk |
| Weight | 0.13 LB |
| Size Type | Fractional, Equal Ends |
| Drill Length Type | Aircraft Extension, 6" |
| Point Angle | 135 degrees |
| Drill Style | Aircraft |
| Flute Length | 3.4375 in |
| Drill Size | 11/32 in |
| Finish | Black Oxide |
| Packing Type | Bulk |
| Weight | 0.13 LB |