- Right Hand Solid Die
- 1/8-28 BSP Fractional Thread
- Solid
- 1" Hex OD
| Type | Solid |
| Thread Size & Type | 1/8-28 BSP |
| No. of Flutes | 3 |
| Right / Left Hand | Right Hand |
| Thread Series | Fractional |
| Die Size | 1/8 in |
| Outside Dimension | 1 in |
| Thread Type | BSP |
| Material | High Carbon Steel |
| Tool Shape | Hexagon |
| Threads per Inch | 28 |
| Applicable Materials | Most Metals |
| Packing Type | Bulk |
| Weight | 0.05 LB |

