Irwin Industrial Tools
585-68100
Economy HSS Straight Shank Jobbers Length Drill Bits
Item #101692960
- Metric Drill
- 1.00 mm
- Black Oxide Finish
- Jobber Length Type
| Drill Style | Standard Twist Drill |
| Point Angle | 118 ° |
| Size Type | Metric, Equal |
| Material | HSS |
| Drill Size | 1.00 mm |
| Overall Length | 1.625 in |
| Applicable Materials | Mild Steel, Wood, Plastic |
| Finish | Black Oxide |
| Flute Length | 11/16 in |
| Drill Length Type | Jobber |
| Weight | 0.12 LB |
