Irwin Industrial Tools
585-68700
Economy HSS Straight Shank Jobbers Length Drill Bits
Item #101693482
- Metric Drill
- 7.00 mm
- Black Oxide Finish
- Jobber Length Type
| Finish | Black Oxide |
| Drill Length Type | Jobber |
| Applicable Materials | Mild Steel, Wood, Plastic |
| Flute Length | 2 7/8 in |
| Drill Size | 7.00 mm |
| Drill Style | Standard Twist Drill |
| Point Angle | 118 ° |
| Material | HSS |
| Size Type | Metric, Equal |
| Overall Length | 4.125 in |
| Weight | 2.4 LB |
