- Drill Bit
- High Speed Steel
- Metric
- Standard Twist Drill
- 118° Point Angle
features
- Bit is constructed of M-2 high speed steel for the best combination of strength, heat resistance and wear resistance
- Standard 118° point for use in wood, metal and plastic
- Black oxide coating resists corrosion
| Point Angle | 118 ° |
| Overall Length | 4.375 in |
| Drill Length Type | Jobber |
| Drill Style | Standard Twist Drill |
| Flute Length | 3 1/16 in |
| Drill Size | 7.5 mm |
| Size Type | Metric |
| Manufacturer Name | Irwin® |
| Resistance | Corrosion |
| Material | High Speed Steel |
| Coating | Black Oxide |
| Weight | 0.07 LB |

