- Right Hand Solid Die
- 1/4-28 NF Fractional Thread
- Solid
- 19/32" Hex OD
| Type | Solid |
| Tool Shape | Hexagon |
| Outside Dimension | 19/32 in |
| Applicable Materials | Most Metals |
| Material | High Carbon Steel |
| Threads per Inch | 28 |
| No. of Flutes | 3 |
| Thread Series | Fractional |
| Die Size | 1/4 in |
| Packing Type | Bulk |
| Thread Type | NF |
| Die Thickness | 1/4 in |
| Right / Left Hand | Right Hand |
| Thread Size & Type | 1/4-28 NF |
| Weight | 0.02 LB |

