- Right Hand Solid Die
- 1 1/8-7 NC Fractional Thread
- Solid
- 2" Hex OD
| No. of Flutes | 3 |
| Thread Type | NC |
| Packing Type | Bulk |
| Tool Shape | Hexagon |
| Outside Dimension | 2 in |
| Right / Left Hand | Right Hand |
| Die Thickness | 1 in |
| Thread Series | Fractional |
| Type | Solid |
| Thread Size & Type | 1 1/8-7 NC |
| Threads per Inch | 7 |
| Material | High Carbon Steel |
| Applicable Materials | Most Metals |
| Die Size | 1 1/8 in |
| Weight | 0.57 LB |

