| Size Type | Fractional, Equal Ends |
| Drill Style | JET POINT® |
| Finish | Black Oxide, Gold Oxide |
| Flute Length | 2 in |
| Drill Length Type | Jobber |
| Packing Type | Bulk |
| Drill Size | 5/32 in |
| Point Angle | 135 degrees |
| Weight | 0.01 LB |
| Size Type | Fractional, Equal Ends |
| Drill Style | JET POINT® |
| Finish | Black Oxide, Gold Oxide |
| Flute Length | 2 in |
| Drill Length Type | Jobber |
| Packing Type | Bulk |
| Drill Size | 5/32 in |
| Point Angle | 135 degrees |
| Weight | 0.01 LB |